Description
adapter AD-1/4NPT-G1/4-I Female thread one one side, male thread on the other. Nominal size=7,95 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Corrosion resistance classification CRC=1 - Low corrosion stress, PWIS conformity=VDMA24364-B1/B2-L, Ambient temperature=-10 - 60 °C
Specifications
| Brand Name | Festo | Item Name | Adapter |
| Type | Type AD | Dimensions | 1.05 in |
| Material | Steel | Size | 1/4 x 1/4 in |
| Connection | MNPT x FNPT | Pressure Rating | -0.95 to 10 bar |
| Temperature Rating | -10 to 60 °C | Finish | Galvanized |
| Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |