Description
blanking plug QSC-6H Size=Standard, Assembly position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 6 bar, Temperature dependent operating pressure=-0,95 - 14 bar
Specifications
| Brand Name | Festo | Item Name | Blanking Plug |
| Connection Size | 6 mm | Connection Type | Push-In x Tube |
| Material | Polybutylene Terephthalate | Type | Standard |
| Pressure Rating | -13.7 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Dimensions | 7 mm dia x 33 mm L | Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |