Description
Specifications
| Brand Name | Ipex | Item Name | Pipe |
| Diameter/Width | 2 in | Length | 2500 ft |
| Schedule Rating | SDR11 | Material | HDPE |
| Color | Orange |
Packages
| 2500 - UNIT - (2500) |
| Brand Name | Ipex | Item Name | Pipe |
| Diameter/Width | 2 in | Length | 2500 ft |
| Schedule Rating | SDR11 | Material | HDPE |
| Color | Orange |
| 2500 - UNIT - (2500) |