Description
solenoid coil VACF-B-B2-1 Type B connection pattern, industry standard, 24 V DC Assembly position=Any, Duty cycle=100 %, Insulation class=H, Characteristic coil data=24 V DC: 3.3 W, Permissible voltage fluctuation=+/- 10 %
Specifications
| Brand Name | Festo | Item Name | Solenoid Coil |
| Type | Type B | Voltage Rating | 24 VDC |
| Material | Copper/Steel/Thermoplastic | Series/Model | VACF-B |
| Dimensions | 22 mm W x 41.5 mm H | Mounting | Knurled Nut |
| Standards | cULus Listed, IP65, RoHS Compliant |
Packages
| 1 - UNIT - 1 |