Abbotsford
FESVACFBC11

FESTO INC 8030811 VACF-B-C1-1 solenoid coil

Price $25.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:8030811

Description

solenoid coil VACF-B-C1-1 Type C connection pattern, to EN 175 301, 24 V DC Assembly position=Any, Duty cycle=100 %, Insulation class=H, Characteristic coil data=24 V DC: 3.3 W, Permissible voltage fluctuation=+/- 10 %

Specifications

Brand Name Festo Item Name Solenoid Coil
Voltage Rating 24 VDC Material Polyamide/Steel
Standards VDMA24364-B1/B2-L

Packages

1 - UNIT - 1