Abbotsford
FESGRLA1032UNFQB18U

FESTO INC 564839 GRLA-10-32-UNF-QB-1/8-U one-way flow control valve

Price $31.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564839

Description

one-way flow control valve GRLA-10-32-UNF-QB-1/8-U Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QB-1/8, Pneumatic connection, port 2=10-32 UNF-2A, Type of actuation=manual, Adjusting element=Slotted head screw

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating -13.8 to 116 lb/in² Body Material Brass
Series/Model GRLA Nominal Size QB-1/8 x #10-32
Actuator Manual Flow Rate 1.87 ft³/min
Trim Material Nickel-Plated Brass Softgoods Material NBR
Dimensions 29.1 mm H Temperature Rating 32 - 140 °F
Standards RoHS Compliant, VDMA24364 Zone III

Packages

10 - UNIT - (10)