Abbotsford
FESGRLA38QS6D

FESTO INC 193149 GRLA-3/8-QS-6-D one-way flow control valve

Price $51.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:193149

Description

one-way flow control valve GRLA-3/8-QS-6-D Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way Connection Type MNPT x Push-In
Pressure Rating 0.2 - 10 bar Body Material Metal
Series/Model GRLA Nominal Size QS-6 x G3/8
Flow Rate 495 l/min Trim Material Brass
Softgoods Material NBR Dimensions 39.8 mm L x 42.15 mm H
Temperature Rating -10 to 60 °C Standards RoHS Compliant

Packages

1 - UNIT - 1