Description
shut-off valve HE-2-QS-10 Valve function=2/2 bistable, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=QS-10, Type of actuation=manual, Mounting type=(* Direct mounting via through-holes, * Line installation, * Optional)
Specifications
| Brand Name | Festo | Item Name | Compressed Air Shut-Off Valve |
| Type | 2-Position, 2-Way | Pressure Rating | -0.95 to 10 bar |
| Body Material | Polybutylene Terephthalate | Series/Model | HE |
| Nominal Size | 7 mm | Actuator | Manual |
| Flow Rate | 752.4 l/min | Softgoods Material | NBR |
| Dimensions | 65 mm L x 21.7 mm W x 41 mm H | Temperature Rating | 0 - 60 °C |
| Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |