Abbotsford
FESHE2QS38U

FESTO INC 153983 HE-2-QS-3/8-U shut-off valve

Price $65.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153983

Description

shut-off valve HE-2-QS-3/8-U Valve function=2/2 bistable, Pneumatic connection, port 1=QS-3/8, Pneumatic connection, port 2=QS-3/8, Type of actuation=manual, Mounting type=(* Direct mounting via through-holes, * Line installation, * Optional)

Specifications

Brand Name Festo Item Name Compressed Air Shut-Off Valve
Type 2-Position, 2-Way Pressure Rating -0.95 to 10 bar
Body Material Polybutylene Terephthalate Series/Model HE
Actuator Manual Flow Rate 745 l/min
Softgoods Material NBR Dimensions 3/8 in OD
Temperature Rating 0 - 60 °C Standards RoHS Compliant

Packages

1 - UNIT - 1