Description
Piloted check valve HGL-1/8-QS-6 With sealing ring OL, with QS push-in fitting. Valve function=piloted non-return function, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=G1/8, Pilot air port 21=M5, Type of actuation=pneumatic
Specifications
| Brand Name | Festo | Item Name | Compressed Air Piloted Check Valve with Sealing Ring |
| Pressure Rating | 0.5 - 10 bar | Body Material | Aluminum |
| Series/Model | HGL | Nominal Size | QS-6 x G1/8 |
| Actuator | Pneumatic | Flow Rate | 270 l/min |
| Softgoods Material | POM/NBR | Dimensions | 6 mm OD x 48 mm L |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant |
Packages
| 1 - UNIT - 1 |