Description
Piloted check valve HGL-M5-QS-4 With sealing ring OL, with QS push-in fitting. Valve function=piloted non-return function, Pneumatic connection, port 1=QS-4, Pneumatic connection, port 2=M5, Pilot air port 21=QS-4, Type of actuation=pneumatic
Specifications
| Brand Name | Festo | Item Name | Compressed Air Piloted Check Valve with Sealing Ring |
| Type | Non-Return Function | Connection Type | MNPT x Push-In |
| Pressure Rating | 0.5 - 10 bar | Series/Model | HGL |
| Nominal Size | M5 x QS-4 | Actuator | Pneumatic |
| Flow Rate | 130 l/min | Softgoods Material | NBR |
| Temperature Rating | -10 to 60 °C | Standards | RoHS Compliant, VDMA24364-B2-L |
Packages
| 1 - UNIT - 1 |