Description
on-off valve MS4-EE-1/4-V110 Electrical, direction of flow: from left to right. Design structure=Piston slide, Type of actuation=electrical, Exhaust-air function=not throttleable, Manual override=(* detenting, * Pushing), Type of reset=mechanical spring
Specifications
| Brand Name | Festo | Item Name | Compressed Air On/Off Valve |
| Type | 2-Position, 3-Way | Pressure Rating | 4 - 14 bar |
| Body Material | Die-Cast Aluminum | Series/Model | MS |
| Nominal Size | G1/4 | Actuator | Electrical |
| Flow Rate | 2000 l/min | Softgoods Material | NBR |
| Dimensions | 75.2 mm L x 40 mm W x 142.8 mm H | Temperature Rating | -10 to 60 °C |
| Standards | RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |