Abbotsford
FESVUVGL10M52MTM71P3

FESTO INC 574359 VUVG-L10-M52-MT-M7-1P3 solenoid valve

Price $130.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:574359

Description

solenoid valve VUVG-L10-M52-MT-M7-1P3 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=220 l/min, Operating pressure MPa=0,3 - 0,8 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve
Type 2-Position, 5-Way Pressure Rating 3 - 8 bar
Body Material Wrought Aluminum Alloy Series/Model VUVG
Nominal Size M7 Actuator Electrical
Flow Rate 320 l/min Port Type Female
Softgoods Material HNBR/NBR Finish Anodized
Temperature Rating -5 to 60 °C Standards cULus Listed, RoHS Compliant, RCM Certified, VDMA24364-B1/B2-L

Packages

1 - UNIT - 1