Description
solenoid valve VUVG-L10-P53C-T-M7-1P3 Valve function=5/3 closed, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=300 - 320 l/min, Operating pressure MPa=0,3 - 0,8 MPa
Specifications
| Brand Name | Festo | Item Name | Compressed Air Solenoid Valve |
| Type | 3-Position, 5-Way | Pressure Rating | 3 - 8 bar |
| Body Material | Wrought Aluminum Alloy | Series/Model | VUVG |
| Nominal Size | M7 | Actuator | Electrical |
| Flow Rate | 300 - 320 l/min | Port Type | Female |
| Softgoods Material | HNBR/NBR | Finish | Anodized |
| Temperature Rating | -5 to 60 °C | Standards | cULus Listed, RoHS Compliant, RCM Certified, VDMA24364-B1/B2-L |
Packages
| 1 - UNIT - 1 |