Description
solenoid valve VUVG-L14-M52-MT-G18-1P3 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=700 - 780 l/min, Operating pressure MPa=0,3 - 0,8 MPa
Specifications
| Brand Name | Festo | Item Name | Compressed Air Solenoid Valve |
| Type | 2-Position, 5-Way | Pressure Rating | 3 - 8 bar |
| Body Material | Wrought Aluminum Alloy | Series/Model | VUVG |
| Nominal Size | G1/8 | Actuator | Electrical |
| Flow Rate | 700 - 780 l/min | Trim Material | Wrought Aluminum Alloy |
| Softgoods Material | HNBR/NBR | Finish | Anodized |
| Dimensions | 14.4 mm W x 34.8 mm H | Temperature Rating | -5 to 60 °C |
| Standards | cULus Listed, RoHS Compliant |
Packages
| 1 - UNIT - 1 |