Description
solenoid valve VUVG-L18-M52-MT-G14-1P3 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1300 l/min, Operating pressure MPa=0,3 - 0,8 MPa
Specifications
| Brand Name | Festo | Item Name | Compressed Air Solenoid Valve |
| Type | 2-Position, 5-Way | Pressure Rating | 3 - 8 bar |
| Body Material | Wrought Aluminum Alloy | Series/Model | VUVG |
| Nominal Size | G1/4 | Actuator | Electrical |
| Flow Rate | 1300 l/min | Trim Material | Wrought Aluminum Alloy |
| Softgoods Material | HNBR/NBR | Finish | Anodized |
| Dimensions | 129.4 mm L x 18.3 mm W x 43.1 mm H | Temperature Rating | -5 to 60 °C |
| Standards | cULus Listed, RoHS Compliant |
Packages
| 1 - UNIT - 1 |