Abbotsford
FESVUVGL18B52TG141P3

FESTO INC 574430 VUVG-L18-B52-T-G14-1P3 solenoid valve

Price $175.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:574430

Description

solenoid valve VUVG-L18-B52-T-G14-1P3 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1380 l/min, Operating pressure MPa=0,15 - 0,8 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve
Type 2-Position, 5-Way Pressure Rating 1.5 - 8 bar
Body Material Wrought Aluminum Alloy Series/Model VUVG
Nominal Size G1/4 Actuator Electrical
Flow Rate 1380 l/min Trim Material Wrought Aluminum Alloy
Softgoods Material HNBR/NBR Finish Anodized
Dimensions 18.7 mm W x 40.9 mm H Temperature Rating -5 to 60 °C
Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1