Abbotsford
FESVUVGL18P53CTG141P3

FESTO INC 574431 VUVG-L18-P53C-T-G14-1P3 solenoid valve

Price $207.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:574431

Description

solenoid valve VUVG-L18-P53C-T-G14-1P3 Valve function=5/3 closed, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1200 l/min, Operating pressure MPa=0,3 - 0,8 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve
Type 3-Position, 5-Way Pressure Rating 3 - 8 bar
Body Material Wrought Aluminum Alloy Series/Model VUVG
Nominal Size G1/4 Actuator Electrical
Flow Rate 1200 l/min Trim Material Wrought Aluminum Alloy
Softgoods Material HNBR/NBR Finish Anodized
Dimensions 18.7 mm W x 40.9 mm H Temperature Rating -5 to 60 °C
Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1