Description
solenoid valve VUVS-L20-B52-D-G18-F7 Valve function=5/2 bistable, Type of actuation=electrical, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure MPa=0,15 - 1 MPa
Specifications
| Brand Name | Festo | Item Name | Compressed Air Solenoid Valve with 8 mm Short Armature Tube |
| Type | 2-Position, 5-Way, Double, In-Line, Universal | Pressure Rating | 1.5 - 10 bar |
| Body Material | Die-Cast Aluminum | Series/Model | VUVS |
| Nominal Size | G1/8 | Actuator | Electrical |
| Flow Rate | 700 l/min | Trim Material | Galvanized Steel |
| Softgoods Material | HNBR/NBR | Finish | Painted |
| Dimensions | 171.7 mm L x 21 mm W | Temperature Rating | -10 to 60 °C |
| Standards | cULus Listed, RoHS Compliant |
Packages
| 1 - UNIT - 1 |