Abbotsford
FESVUVSL25P53CMDG14F8

FESTO INC 575523 VUVS-L25-P53C-MD-G14-F8 solenoid valve

Price $209.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:575523

Description

solenoid valve VUVS-L25-P53C-MD-G14-F8 Valve function=5/3 closed, Type of actuation=electrical, Valve size=26,5 mm, Standard nominal flow rate=1200 l/min, Operating pressure MPa=0,25 - 1 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve with 8 mm Standard Armature Tube
Type 3-Position, 5-Way, Inline, Mid Position Closed, Universal Pressure Rating 2.5 - 10 bar
Body Material Die-Cast Aluminum Series/Model VUVS
Nominal Size G1/4 Actuator Electrical
Flow Rate 1200 l/min Trim Material Galvanized Steel
Softgoods Material HNBR/NBR Finish Painted
Dimensions 198.2 mm L x 26.5 mm W Temperature Rating -10 to 60 °C
Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1