Abbotsford
FESVUVSL30M52MDG38F8

FESTO INC 575602 VUVS-L30-M52-MD-G38-F8 solenoid valve

Price $170.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:575602

Description

solenoid valve VUVS-L30-M52-MD-G38-F8 Valve function=5/2 monostable, Type of actuation=electrical, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure MPa=0,25 - 1 MPa

Specifications

Brand Name Festo Item Name Compressed Air Solenoid Valve with 8 mm Standard Armature Tube
Type 2-Position, 5-Way, Inline, Single, Universal Pressure Rating 2.5 - 10 bar
Body Material Die-Cast Aluminum Series/Model VUVS
Nominal Size G3/8 Actuator Electrical
Flow Rate 2300 l/min Trim Material Galvanized Steel
Softgoods Material HNBR/NBR Finish Painted
Dimensions 178.6 mm L x 31 mm W Temperature Rating -10 to 60 °C
Standards cULus Listed, RoHS Compliant

Packages

1 - UNIT - 1