Description
solenoid valve VUVS-L30-M32C-MD-G38-F8 Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=31 mm, Standard nominal flow rate=2300 l/min, Operating pressure MPa=0,25 - 1 MPa
Specifications
| Brand Name | Festo | Item Name | Compressed Air Solenoid Valve |
| Type | 2-Position, 3-Way, Inline, Normally Closed, Universal | Pressure Rating | 2.5 - 10 bar |
| Body Material | Die-Cast Aluminum | Series/Model | VUVS |
| Nominal Size | G3/8 | Actuator | Electrical |
| Flow Rate | 2300 l/min | Trim Material | Galvanized Steel |
| Softgoods Material | HNBR/NBR | Finish | Painted |
| Dimensions | 142.8 mm L x 31 mm W | Temperature Rating | -10 to 60 °C |
| Standards | cULus Listed, RoHS Compliant |
Packages
| 1 - UNIT - 1 |