Description
plug screw NPQH-BK-G38-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Specifications
| Brand Name | Festo | Item Name | Plug Screw |
| Connection Size | G38 | Connection Type | Male Threaded |
| Material | Brass | Finish | Nickel-Plated |
| Type | Standard | Pressure Rating | -13.775 to 290 lb/in² |
| Temperature Rating | 0 - 150 °C | Dimensions | 10 mm |
| Standards | NSF C0523185, ISO 8573-1:2010, VDMA24364-B1/B2-L, Class 4 according to ISO 14644-1, NSF/ANSI 169, RoHS Compliant |
Packages
| 10 - UNIT - (10) |