Description
push-in fitting NPQH-D-G14-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard, Straight | Dimensions | 8 mm dia x 27.5 mm L |
| Material | Brass | Series/Model | NPQH |
| Size | G1/4 x 10 mm | Connection | MNPT x Tube |
| Pressure Rating | -13.7 to 290 lb/in² | Temperature Rating | 0 - 150 °C |
| Finish | Nickel-Plated | Standards | ISO 8573-1:2010, NSF/ANSI 169, NSF C0523185, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |