Description
push-in fitting NPQH-D-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard | Trade Size | G1/8 |
| Material | Brass | Color/Finish | Nickel-Plated |
| Thread Type | Male | Temperature Rating | 0 - 150 °C |
| Pressure Rating | -0.95 to 20 bar | Packaging Quantity | 10/Pack |
| Standards | NSF C0523185 Certified, RoHS Compliant |
Packages
| 10 - UNIT - (10) |