Abbotsford
FESNPQHHQ4EP10

FESTO INC 578299 NPQH-H-Q4-E-P10 push-in bulkhead connector

Price $12.76 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578299

Description

push-in bulkhead connector NPQH-H-Q4-E-P10 Size=Standard, Nominal size=3 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Bulkhead, Standard Trade Size 4 mm
Length 28 mm Connection Tube x Tube
Diameter 3 mm Material Brass
Color/Finish Nickel-Plated Series/Model NPQH
Temperature Rating 0 - 150 °C Pressure Rating -13.7 to 290 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, NSF/ANSI 169, NSF C0523185, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)