Description
push-in bulkhead connector NPQH-H-Q6-E-P10 Size=Standard, Nominal size=5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Bulkhead, Standard | Trade Size | 6 mm |
| Length | 34 mm | Connection | Tube x Tube |
| Diameter | 5 mm | Material | Brass |
| Color/Finish | Nickel-Plated | Series/Model | NPQH |
| Temperature Rating | 0 - 150 °C | Pressure Rating | -13.7 to 290 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, NSF/ANSI 169, NSF C0523185, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |