Description
push-in L-fitting NPQH-L-G14-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | G1/4 x 10 mm | Connection Type | Male Threaded x Tube |
| Material | Brass | Finish | Nickel-Plated |
| Type | Standard | Pressure Rating | -13.775 to 290 lb/in² |
| Temperature Rating | 0 - 150 °C | Packaging Quantity | 10/Pack |
| Standards | ISO8573-1:2010, VDMA24364 Zone III, NSF/ANSI 169 Certified, RoHS Complaint |
Packages
| 10 - UNIT - (10) |