Abbotsford
FESNPQHLG18Q8P10

FESTO INC 578282 NPQH-L-G18-Q8-P10 push-in L-fitting

Price $11.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578282

Description

push-in L-fitting NPQH-L-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Rotatable, Standard Trade Size 8 mm
Length 29 mm Connection MNPT x Tube
Diameter 6 mm Thread Length 5 mm
Material Brass Color/Finish Nickel-Plated
Thread Size G18 Temperature Rating 0 - 150 °C
Pressure Rating -13.7 to 290 lb/in² Packaging Quantity 10/Pack
Standards NSF C0523185, ISO 8573-1:2010, VDMA24364-B1/B2-L, Class 4 according to ISO 14644-1, NSF/ANSI 169, RoHS Compliant

Packages

10 - UNIT - (10)