Abbotsford
FESQB12H38U

FESTO INC 567780 QB-1/2H-3/8-U push-in connector

Price $9.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:567780

Description

push-in connector QB-1/2H-3/8-U male thread with external hexagon. Size=Standard, Nominal size=0,315 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector with External Hexagon
Type Standard, Straight Trade Size 1/2 x 3/8 in
Length 2.039 in Connection Push-In x Tube
Diameter 8.001 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)