Abbotsford
FESQB14H18U

FESTO INC 564813 QB-1/4H-1/8-U push-in connector

Price $6.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564813

Description

push-in connector QB-1/4H-1/8-U male thread with external hexagon. Size=Standard, Nominal size=0,098 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Trade Size 1/4 x 1/8 in
Length 1.26 in Connection Push-In x Tube
Diameter 2.489 mm Material PBT
Color/Finish Gray Series/Model QB
Temperature Rating 0 - 60 °C Pressure Rating 13.7 - 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)