Abbotsford
FESQB3838IU

FESTO INC 572324 QB-3/8-3/8-I-U push-in fitting

Price $6.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572324

Description

push-in fitting QB-3/8-3/8-I-U Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Dimensions 8.001 mm dia x 1.11 in H
Material Brass/PBT Size 3/8 x 3/8 in
Connection MNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)