Description
push-in connector QB-3/8T-5/16-U reducing. Size=Standard, Nominal size=0,276 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Push-Pull Principle | Trade Size | 3/8 x 5/16 in |
| Connection | Pneumatic Tubing x Pneumatic Tubing | Diameter | 7.01 mm |
| Material | Polybutylene Terephthalate | Color/Finish | Gray |
| Temperature Rating | 0 - 60 °C | Pressure Rating | 0.95 - 10 bar |
| Standards | RoHS Compliant |
Packages
| 10 - UNIT - (10) |