Description
push-in connector QB-3/8T-1/4-U reducing. Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Reducing, Standard, Straight | Trade Size | 3/8 x 1/4 in |
| Length | 1.563 in | Connection | Tube x Tube |
| Diameter | 5.004 mm | Material | Polybutylene Terephthalate |
| Color/Finish | Gray | Temperature Rating | 0 - 60 °C |
| Pressure Rating | -13.7 to 145 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |