Abbotsford
FESQBC316HU

FESTO INC 564785 QBC-3/16H-U blanking plug

Price $2.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564785

Description

blanking plug QBC-3/16H-U Size=Standard, Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi, Temperature dependent operating pressure=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Blanking Plug
Connection Size 3/16 in Connection Type Push-In
Material PBT Color Black
Type Standard Pressure Rating 13.775 - 145 psi
Temperature Rating 0 - 60 °C Dimensions 3/16 in OD x 1.299 in L
Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364 Zone III

Packages

10 - UNIT - (10)