Abbotsford
FESQBF1414U

FESTO INC 564644 QBF-1/4-1/4-U push-in fitting

Price $7.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564644

Description

push-in fitting QBF-1/4-1/4-U female thread with external hexagon. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 5.004 mm dia x 1.213 in L
Material Brass Series/Model QBF
Size 1/4-18 x 1/4 in Pneumatic connection 1, Pneumatic connection 2 Connection FNPT x Tube
Pressure Rating 13.7 - 145 lb/in² Temperature Rating 0 - 60 °C
Finish Gray/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)