Description
push-in fitting QBF-1/8-1/4-U female thread with external hexagon. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Dimensions | 5.004 mm dia x 1.134 in L |
| Material | Brass | Size | 1/8 x 1/4 in |
| Connection | FNPT x Tube | Pressure Rating | 13.775 - 145 lb/in² |
| Temperature Rating | 0 - 60 °C | Finish | Gray/Nickel-Plated |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |