Abbotsford
FESQBF3812U

FESTO INC 564650 QBF-3/8-1/2-U push-in fitting

Price $9.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564650

Description

push-in fitting QBF-3/8-1/2-U female thread with external hexagon. Size=Standard, Nominal size=0,394 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 10.008 mm dia x 1.472 in L
Material Brass Size 3/8 x 1/2 in
Connection FNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

5 - UNIT - (5)