Abbotsford
FESQBH38516U

FESTO INC 567784 QBH-3/8-5/16-U push-in sleeve

Price $5.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:567784

Description

push-in sleeve QBH-3/8-5/16-U Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Sleeve
Type Standard, Straight Nominal Size 3/8 x 5/16 in
Material PBT Color/Finish Gray
Temperature Rating 0 - 60 °C Dimensions 5.004 mm dia
Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364 Zone III

Packages

10 - UNIT - (10)