Description
push-in L-fitting QBL-10-32-UNF-1/4-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,098 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | 10-32 x 1/4 in | Connection Type | UNF-2A x Tube |
| Material | Brass/PBT | Finish | Nickel-Plated |
| Type | 360° Orientable, Standard | Pressure Rating | 13.775 - 145 lb/in² |
| Temperature Rating | 32 - 140 °F | Packaging Quantity | 10/Pack |
| Standards | ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint |
Packages
| 10 - UNIT - (10) |