Description
push-in L-fitting QBL-1/2-1/2-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,394 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting with External Hexagon |
| Type | 360° Orientable, Standard | Trade Size | 1/2 in |
| Length | 1.075 in | Connection | MNPT x Tube |
| Diameter | 0.394 in | Thread Length | 0.571 in |
| Material | Brass/Polybutylene Terephthalate | Color/Finish | Gray/Nickel-Plated |
| Thread Size | R1/2 | Temperature Rating | 0 - 60 °C |
| Pressure Rating | 13.7 - 145 lb/in² | Packaging Quantity | 5/Pack |
| Standards | ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant |
Packages
| 5 - UNIT - (5) |