Description
push-in L-fitting QBL-1/4-3/16-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | 1/4 x 3/16 in | Connection Type | MNPT x Tube |
| Material | Brass/PBT | Finish | Nickel-Plated |
| Type | 360° Orientable, Standard | Pressure Rating | 13.775 - 145 lb/in² |
| Temperature Rating | 32 - 140 °F | Packaging Quantity | 10/Pack |
| Standards | ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint |
Packages
| 10 - UNIT - (10) |