Abbotsford
FESQBL1438U

FESTO INC 533297 QBL-1/4-3/8-U push-in L-fitting

Price $8.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533297

Description

push-in L-fitting QBL-1/4-3/8-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 3/8 in
Length 0.927 in Connection MNPT x Tube
Diameter 0.315 in Thread Length 0.413 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size R1/4 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

5 - UNIT - (5)