Abbotsford
FESQBL1838U

FESTO INC 567777 QBL-1/8-3/8-U push-in L-fitting

Price $8.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:567777

Description

push-in L-fitting QBL-1/8-3/8-U Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Type Standard Trade Size 3/8 in
Length 0.927 in Connection MNPT x Tube
Diameter 0.197 in Thread Length 0.335 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size R3/8 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

10 - UNIT - (10)