Abbotsford
FESQBL3812U

FESTO INC 533301 QBL-3/8-1/2-U push-in L-fitting

Price $10.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533301

Description

push-in L-fitting QBL-3/8-1/2-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,394 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 1/2 in
Length 1.075 in Connection MNPT x Tube
Diameter 0.394 in Thread Length 0.453 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size R3/8 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

5 - UNIT - (5)