Abbotsford
FESQBL3812UM

FESTO INC 533244 QBL-3/8-1/2-U-M push-in L-fitting

Price $10.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533244

Description

push-in L-fitting QBL-3/8-1/2-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,394 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Trade Size 3/8 x 1/2 in Connection Threaded x Pneumatic Tubing
Diameter 10.008 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating 0.95 - 10 bar Standards RoHS Compliant

Packages

5 - UNIT - (5)