Abbotsford
FESQBL3814U

FESTO INC 533298 3/8-18 x 1/4 in Push-In L-Fitting Orientable, Standard

Price $7.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533298

Description

push-in L-fitting QBL-3/8-1/4-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Type Orientable, Standard Trade Size 0.177 in
Connection MNPT x Tube Material PBT
Color/Finish Gray Thread Size 3/8-18 x 1/4 in
Temperature Rating 32 - 140 °C Pressure Rating -13.8 to 145 lb/in²
Packaging Quantity 5/Pack Standards ISO 8573-1:2010, RoHS Complaint

Packages

5 - UNIT - (5)