Abbotsford
FESQBL3814UM

FESTO INC 533241 QBL-3/8-1/4-U-M push-in L-fitting

Price $7.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533241

Description

push-in L-fitting QBL-3/8-1/4-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Trade Size 3/8 x 1/4 in Connection Threaded x Pneumatic Tubing
Diameter 4.496 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating 0.95 - 10 bar Standards RoHS Compliant

Packages

5 - UNIT - (5)