Abbotsford
FESQBLV1238U

FESTO INC 564746 QBLV-1/2-3/8-U push-in L-fitting

Price $13.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564746

Description

push-in L-fitting QBLV-1/2-3/8-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,276 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size 1/2 x 3/8 in Connection Type MNPT x Tube
Material Brass/PBT Finish Nickel-Plated
Type 360° Orientable, Standard Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 32 - 140 °F Packaging Quantity 5/Pack
Standards ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint

Packages

5 - UNIT - (5)