Abbotsford
FESQBM1032UNF14U

FESTO INC 573050 10-32 x 1/4 in Push-In Fitting Straight, Mini

Price $4.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:573050

Description

push-in fitting QBM-10-32-UNF-1/4-U Size=Mini, Nominal size=0,098 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Straight, Mini Trade Size 0.098 in
Length 0.744 in Connection Male UNF x Tube
Material Brass Color/Finish Gray/Nickel Plated
Thread Size 10-32 x 1/4 in Temperature Rating 32 - 140 °C
Pressure Rating -13.8 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Complaint

Packages

10 - UNIT - (10)